Sprocket - Taper Bore Duplex - Hardened Teeth


| Chain pitch | 15.875 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 25 |
| Chain pitch | 15.875 mm |
|---|---|
| Profile | Duplex (2) |
| Number of teeth | 25 |
| ISO code | 10B-2 |
| Taper bush | 2012 |
| Hub diameter | 90 mm |
| Pitch diameter | 126.66 mm |
| Outer diameter | 134 mm |
| Material | C45 Steel |
| Total width | 32 mm |
| Crown circle diameter | 134 mm |
Usually arrives within 14 working days