Sprocket Pilot Bore Triplex
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 26 |
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 26 |
ISO code | 12b-3 |
Pilot bore diameter | 20 mm |
Pitch diameter | 158.04 mm |
Outer diameter | 165.9 mm |
Material | c45 steel |
Drilling diameter | 20 mm |
Total width | 70 mm |
Crown circle diameter | 165.9 mm |
Usually arrives within 14 working days