Sprocket Pilot Bore Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 38 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 38 |
ISO code | 16B-1 |
Hub diameter | 120 mm |
Pitch diameter | 307.59 mm |
Outer diameter | 320.7 mm |
Material | C45 Steel |
Drilling diameter | 29 mm |
Total width | 50 mm |
Crown circle diameter | 320.7 mm |
Usually arrives within 14 working days