MECALINE PMA06B2021 857120 SPROCKET 21 TH. 06B2 ( 9,52) D TL 1008

Sprocket - Taper Bore Type Duplex

See technical informationSee documents
References
Mecaline:PMA06B2021
Rubix:222A6692
Manufacturer :857120
EAN:3660338123856
brand logo
Technical specifications
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth21
See all Specifications
Documents

Product details : MECALINE PMA06B2021 857120 SPROCKET 21 TH. 06B2 ( 9,52) D TL 1008


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 21 teeth (1008) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth21
ISO code06b-2
Materialc45 steel
Hub diameter49 mm
Pitch diameter63.91 mm
Outer diameter68 mm
Total width22 mm
Crown circle diameter68 mm
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
  • Usually arrives within 14 working days