Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 14 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 14 |
ISO code | 16B-2 |
Taper bush | 2517 |
Hub diameter | 94 mm |
Pitch diameter | 114.15 mm |
Outer diameter | 125 mm |
Material | C45 Steel |
Total width | 47.7 mm |
Crown circle diameter | 125 mm |
Usually arrives within 14 working days