MECALINE 876647 P24B3033 12TR33 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P24B3033
Rubix:254A7348
EAN:3660338302237

Documents
Product details : MECALINE 876647 P24B3033 12TR33 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B3 - 33 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 33 |
| ISO code | 24b-3 |
| Material | c45 steel |
| Pilot bore diameter | 40 mm |
| Pitch diameter | 400.81 mm |
| Outer diameter | 415.8 mm |
| Total width | 150 mm |
| Crown circle diameter | 415.8 mm |
Show UNSPSC/ECL@SS
£ 573.42 excl. VAT
/ Each
£ 688.10 incl. VAT
- Usually arrives within 14 working days
