MECALINE 894564 P08B1012SS 4SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO

Sprocket Pilot Bore Simplex - Stainless Steel

See technical informationSee documents
References
Mecaline:P08B1012SS
Rubix:254A7573
Manufacturer :894564
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth12
See all Specifications
Documents

Product details : MECALINE 894564 P08B1012SS 4SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO


These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 08B1 - 12 teeth - Stainless Steel

Strengths

Corrosion resistant

Applications

For use with BS chain products, particularly suited in areas of food production applications.

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth12
ISO code08b-1
Materialstainless steel
Pilot bore diameter10 mm
Hub diameter33 mm
Pitch diameter53 mm
Outer diameter53 mm
Total width25 mm
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
  • Usually arrives within 14 working days