Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 45 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 45 |
ISO code | 10B-1 |
Taper bush | 2012 |
Hub diameter | 100 mm |
Pitch diameter | 227.58 mm |
Outer diameter | 235 mm |
Material | C45 Steel |
Total width | 32 mm |
Usually arrives within 14 working days