SKF Sprocket Simplex 40-1BH..Series
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 11 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 11 |
Chain | ASA 40-1 |
ISO code | 08A-1 |
Hub diameter | 35.05 mm |
Material | Steel |
Drilling diameter | 50.8 mm |
Total width | 22.35 mm |
Usually arrives within 14 working days