Sprocket Pilot Bore Simplex
Chain pitch | 38.1 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 26 |
Chain pitch | 38.1 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 26 |
ISO code | 24B-1 |
Pilot bore diameter | 30 mm |
Pitch diameter | 316.08 mm |
Outer diameter | 331 mm |
Material | C45 steel |
Drilling diameter | 30 mm |
Total width | 60 mm |
Crown circle diameter | 331 mm |
Usually arrives within 14 working days