Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
ISO code | 10B-1 |
Taper bush | 1610 |
Hub diameter | 70 mm |
Pitch diameter | 81.37 mm |
Outer diameter | 88 mm |
Material | C45 Steel |
Total width | 25 mm |
Usually arrives within 14 working days