CHAIN SPROCKET PILOT BORE 06B-2 BS 3/8 X 7/32 INCH DUPLEX 14 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8D-14T-PB-FEN
Rubix:406A0042
Manufacturer :027A0214

Product details : CHAIN SPROCKET PILOT BORE 06B-2 BS 3/8 X 7/32 INCH DUPLEX 14 TEETH
Sprocket 06B-2 Z=14 pilot bored 10mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 14 |
| ISO code | iso 606 |
| Material | steel |
| Pilot bore diameter | 10 mm |
| Hub diameter | 31 mm |
| Pitch diameter | 42.81 mm |
| Outer diameter | 46.3 mm |
| Weight | 0.17 kg |
| Total width | 15.4 mm |
| Crown circle diameter | 46.3 mm |
Show UNSPSC/ECL@SS
£ 11.99 excl. VAT
/ Each
£ 14.39 incl. VAT
- Delivery usually within ( 2 ) days
