TAPER LOCK SPROCKET 16B-1 1 INCH SIMPLEX WITH 25 TOOTH 2517 STEEL
Sprocket for Taper Lock®
See technical informationReferences
Fenner:1S-25T-TL-FEN
Rubix:405A9985
Manufacturer :026E0125

Product details : TAPER LOCK SPROCKET 16B-1 1 INCH SIMPLEX WITH 25 TOOTH 2517 STEEL
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 16B-1 Z=25 Taper Lock® 2517
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | iso 606 |
| Material | c45 steel |
| Hub diameter | 110 mm |
| Pitch diameter | 202.67 mm |
| Outer diameter | 214 mm |
| Total width | 16.2 mm |
| Crown circle diameter | 214 mm |
Show UNSPSC/ECL@SS
£ 88.63 excl. VAT
/ Each
£ 106.36 incl. VAT
- Delivery usually within ( 2 ) days
