MECALINE 887318 P20B2017R 10DR17 BS DUPLEX HARDENED TOOTH PILOT BORED

Sprocket Pilot Bore Duplex Hardened Teeth

See technical informationSee documents
References
Mecaline:P20B2017R
Rubix:255A0133
EAN:3660338406904
brand logo
Technical specifications
Chain pitch31.75 mm
Profileduplex (2)
Number of teeth17
See all Specifications
Documents

Product details : MECALINE 887318 P20B2017R 10DR17 BS DUPLEX HARDENED TOOTH PILOT BORED


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 17 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profileduplex (2)
Number of teeth17
ISO code20b-2
Materialc45 steel
Pilot bore diameter25 mm
Hub diameter120 mm
Pitch diameter172.78 mm
Outer diameter187.9 mm
Total width80 mm
Crown circle diameter187.9 mm
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
  • Usually arrives within 14 working days