MECALINE PMA06B2027 857126 SPROCKET 27 TH. 06B2 ( 9,52) D TL 1210
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA06B2027
Rubix:222A6695
Manufacturer :857126
EAN:3660338123917

Documents
Product details : MECALINE PMA06B2027 857126 SPROCKET 27 TH. 06B2 ( 9,52) D TL 1210
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 27 teeth (1210) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 27 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Hub diameter | 70 mm |
| Pitch diameter | 82.02 mm |
| Outer diameter | 86 mm |
| Total width | 25 mm |
| Crown circle diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Usually arrives within 14 working days
