Sprocket Pilot Bore Duplex
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 24 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 24 |
ISO code | 16B-2 |
Pilot bore diameter | 25 mm |
Pitch diameter | 194.59 mm |
Outer diameter | 205.5 mm |
Material | C45 steel |
Drilling diameter | 25 mm |
Total width | 70 mm |
Crown circle diameter | 205.5 mm |
Usually arrives within 14 working days