Sprocket Pilot Bore Simplex
Chain pitch | 6 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 21 |
Chain pitch | 6 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 21 |
ISO code | 04-1 |
Pilot bore diameter | 8 mm |
Pitch diameter | 40.25 mm |
Outer diameter | 42.6 mm |
Material | C45 steel |
Drilling diameter | 8 mm |
Total width | 13 mm |
Crown circle diameter | 42.6 mm |
Usually arrives within 14 working days