MECALINE PMA10B1018 51-18 SIMPLEX TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Simplex

See technical informationSee documents

References

Mecaline:PMA10B1018
Rubix:45036283
Manufacturer :857202
EAN:3660338124655
brand logo

Technical specifications

Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth18
See all Specifications

Documents

Product details : MECALINE PMA10B1018 51-18 SIMPLEX TAPER LOCK SPROCKET


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 18 teeth (1610) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth18
ISO code10b-1
Materialc45 steel
Hub diameter75 mm
Pitch diameter91.42 mm
Outer diameter98.3 mm
Total width25 mm
Crown circle diameter98.3 mm
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
  • In stock: Next day delivery