Sprocket Pilot Bore Simplex
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
ISO code | 08B-1 |
Pilot bore diameter | 10 mm |
Pitch diameter | 61.09 mm |
Outer diameter | 65.5 mm |
Material | C45 steel |
Drilling diameter | 10 mm |
Total width | 25 mm |
Crown circle diameter | 65.5 mm |
In stock: Next day delivery