MECALINE P16B1030 866098 SPROCKET 30 TH. 16B1 (25,40) S

Sprocket Pilot Bore Simplex

See technical informationSee documents
References
Mecaline:P16B1030
Rubix:222A6914
Manufacturer :866098
EAN:3660338202841
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth30
See all Specifications
Documents

Product details : MECALINE P16B1030 866098 SPROCKET 30 TH. 16B1 (25,40) S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 30 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth30
ISO code16b-1
Materialc45 steel
Pilot bore diameter20 mm
Pitch diameter243 mm
Outer diameter254 mm
Total width50 mm
Crown circle diameter254 mm
Show UNSPSC/ECL@SS
£ 70.33 excl. VAT
/ Each
£ 84.40 incl. VAT
  • In stock: Next day delivery