Sprocket - Taper Bore Type Simplex
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 20 |
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 20 |
ISO code | 12b-1 |
Taper bush | 2012 |
Hub diameter | 90 mm |
Pitch diameter | 121.78 mm |
Outer diameter | 129.7 mm |
Material | c45 steel |
Total width | 32 mm |
Crown circle diameter | 129.7 mm |
In stock: Next day delivery