Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883165 P08B3057 4TR57 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883165 P08B3057 4TR57 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
References
mecaline:
P08B3057
rubix:
254A6925
manufacturer :
883165
ean:
3660338365829
Technical specifications
Chain pitch
12.7
mm
Profile
Triplex (3)
Number of teeth
57
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883165 P08B3057 4TR57 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Triplex (3)
Number of teeth
57
ISO code
08B-3
Material
Cast Iron GG25
Total width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.63
excl. VAT
/
Each
£
55.96
incl. VAT
Usually arrives within 14 working days
Select variants (332)
Add to cart
Check our products from related categories
MECALINE 887456 PMA10B1016R 51-16-1610 BS SIMPLEX HARDENED TOOTH TAPER
MECALINE PMA10B2024 857230 SPROCKET 24 TH. 10B2 (15,87) D TL 2012
MECALINE 887408 P32B3021R 16TR21 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 886971 P06B2040R 3DR40 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 876632 P24B3017 12TR17 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887113 P10B2017R 5DR17 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE P10B1028 865997 SPROCKET 28 TH. 10B1 (15,87) S
MECALINE 887013 P08B1030R 4SR30 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887247 P16B1033R 8SR33 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 866004 P10B2012 5DR12 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876287 P08B1033 4SR33 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 887179 P12B2011R 6DR11 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 887424 PMA06B3017R 33-17-1008 BS TRIPLEX HARDENED TOOTH TAPER
MECALINE 887223 P16B1008R 8SR8 BS SIMPLEX HARDENED TOOTH PILOT BORED S
MECALINE 887419 PMA06B1038R 31-38-1210 BS SIMPLEX HARDENED TOOTH TAPER