MECALINE 16BTB38 81-38 SIMPLEX TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Simplex

See technical informationSee documents

References

Mecaline:PMA16B1038
Rubix:45036341
Manufacturer :857322
EAN:3660338125836
brand logo

Technical specifications

Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth38
See all Specifications

Documents

Product details : MECALINE 16BTB38 81-38 SIMPLEX TAPER LOCK SPROCKET


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 38 teeth (3020) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth38
ISO code16b-1
Materialc45 steel
Hub diameter140 mm
Pitch diameter307.59 mm
Outer diameter320.7 mm
Total width51 mm
Crown circle diameter320.7 mm
£ 121.90 excl. VAT
/ Each
£ 146.28 incl. VAT
  • In stock: Next day delivery