Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 15 |
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 15 |
ISO code | 08B-2 |
Taper bush | 1008 |
Hub diameter | 46 mm |
Pitch diameter | 61.9 mm |
Outer diameter | 65.5 mm |
Material | C45 Steel |
Total width | 22 mm |
Crown circle diameter | 65.5 mm |
Usually arrives within 14 working days