MECALINE 857184 PMA08B2076 42-76 DUPLEX TAPER LOCK SPROCKET 76 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA08B2076
Rubix:254A7661
Manufacturer :857184
EAN:3660338124488

Documents
Product details : MECALINE 857184 PMA08B2076 42-76 DUPLEX TAPER LOCK SPROCKET 76 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B2 - 76 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 76 |
| ISO code | 08b-2 |
| Material | gg25 cast iron |
| Hub diameter | 100 mm |
| Pitch diameter | 307.33 mm |
| Outer diameter | 313.3 mm |
| Total width | 32 mm |
| Crown circle diameter | 313.3 mm |
Show UNSPSC/ECL@SS
£ 118.32 excl. VAT
/ Each
£ 141.98 incl. VAT
- Usually arrives within 14 working days
