MECALINE 887450 PMA08B3019R 43-19-1210 BS TRIPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Type Triplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA08B3019R
Rubix:255A0260
EAN:3660338408175

Documents
Product details : MECALINE 887450 PMA08B3019R 43-19-1210 BS TRIPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B3 - 19 teeth (1210) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Hub diameter | 62 mm |
| Pitch diameter | 77.16 mm |
| Outer diameter | 81.7 mm |
| Total width | 34.9 mm |
| Crown circle diameter | 81.7 mm |
Show UNSPSC/ECL@SS
£ 10.41 excl. VAT
/ Each
£ 12.49 incl. VAT
- Usually arrives within 14 working days
