MECALINE 857354 PMA16B3027 83-27 TRIPLEX TAPER LOCK SPROCKET 27 TH

Sprocket - Taper Bore Type Triplex

See technical informationSee documents

References

Mecaline:PMA16B3027
Rubix:254A7717
Manufacturer :857354
EAN:3660338126154
brand logo

Technical specifications

Chain pitch25.4 mm
Profiletriplex (3)
Number of teeth27
See all Specifications

Documents

Product details : MECALINE 857354 PMA16B3027 83-27 TRIPLEX TAPER LOCK SPROCKET 27 TH


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 27 teeth (3535) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profiletriplex (3)
Number of teeth27
ISO code16b-3
Materialc45 steel
Pitch diameter218.79 mm
Outer diameter229.6 mm
Total width79.6 mm
Crown circle diameter229.6 mm
£ 126.25 excl. VAT
/ Each
£ 151.50 incl. VAT
  • Usually arrives within 14 working days