CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 57 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2D-57T-PB-FEN
Rubix:406A0123
Manufacturer :027B0257

Product details : CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 57 TEETH
Sprocket cast iron 08B-2 Z=57 pilot bored 23mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 57 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Pilot bore diameter | 23 mm |
| Hub diameter | 90 mm |
| Pitch diameter | 230.54 mm |
| Outer diameter | 236.4 mm |
| Total width | 21 mm |
| Crown circle diameter | 236.4 mm |
Show UNSPSC/ECL@SS
£ 113.54 excl. VAT
/ Each
£ 136.25 incl. VAT
- Delivery usually within ( 2 ) days
