MECALINE 857242 PMA10B3023 53-23 TRIPLEX TAPER LOCK SPROCKET 23 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA10B3023
Rubix:254A7683
Manufacturer :857242
EAN:3660338125058


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
Documents
Product details : MECALINE 857242 PMA10B3023 53-23 TRIPLEX TAPER LOCK SPROCKET 23 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B3 - 23 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
| ISO code | 10b-3 |
| Material | c45 steel |
| Pitch diameter | 116.58 mm |
| Outer diameter | 123.4 mm |
| Total width | 42.1 mm |
| Crown circle diameter | 123.4 mm |
Show UNSPSC/ECL@SS
£ 22.17 excl. VAT
/ Each
£ 26.60 incl. VAT
- Usually arrives within 14 working days