MECALINE PMA12B3015 857291 SPROCKET 15 TH. 12B3 (19,05) T TL 1615
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA12B3015
Rubix:222A6735
Manufacturer :857291
EAN:3660338125539


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 15 |
Documents
Product details : MECALINE PMA12B3015 857291 SPROCKET 15 TH. 12B3 (19,05) T TL 1615
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 15 teeth (1615) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 15 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pitch diameter | 91.63 mm |
| Outer diameter | 99.8 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 99.8 mm |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- Usually arrives within 14 working days