MECALINE PMA12B3038 63-38 TRIPLEX TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Triplex

See technical informationSee documents
References
Mecaline:PMA12B3038
Rubix:45036346
Manufacturer :857299
EAN:3660338125614
brand logo
Technical specifications
Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth38
See all Specifications
Documents

Product details : MECALINE PMA12B3038 63-38 TRIPLEX TAPER LOCK SPROCKET


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 38 teeth (3020) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth38
ISO code12b-3
Materialc45 steel
Hub diameter140 mm
Pitch diameter230.69 mm
Outer diameter239 mm
Total width51 mm
Crown circle diameter239 mm
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
  • Usually arrives within 14 working days