MECALINE 887425 PMA06B3023R 33-23-1210 BS TRIPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Type Triplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA06B3023R
Rubix:255A0236
EAN:3660338407932


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
Documents
Product details : MECALINE 887425 PMA06B3023R 33-23-1210 BS TRIPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B3 - 23 teeth (1210) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Hub diameter | 58 mm |
| Pitch diameter | 69.95 mm |
| Outer diameter | 73.5 mm |
| Total width | 25.6 mm |
| Crown circle diameter | 73.5 mm |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- Usually arrives within 14 working days