MECALINE 883265 P24B1042 12SR42 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P24B1042
Rubix:254A7281
Manufacturer :883265
EAN:3660338366826

Documents
Product details : MECALINE 883265 P24B1042 12SR42 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B1 - 42 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 42 |
| ISO code | 24b-1 |
| Material | c45 steel |
| Pilot bore diameter | 45 mm |
| Hub diameter | 160 mm |
| Total width | 90 mm |
| Crown circle diameter | 524.7 mm |
Show UNSPSC/ECL@SS
£ 195.40 excl. VAT
/ Each
£ 234.48 incl. VAT
- Usually arrives within 14 working days
