MECALINE 857358 PMA16B3057 83-57 TRIPLEX TAPER LOCK SPROCKET 57 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA16B3057
Rubix:254A7720
Manufacturer :857358
EAN:3660338126192

Documents
Product details : MECALINE 857358 PMA16B3057 83-57 TRIPLEX TAPER LOCK SPROCKET 57 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 57 teeth (4030) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 57 |
| ISO code | 16b-3 |
| Material | gg25 cast iron |
| Hub diameter | 216 mm |
| Pitch diameter | 461.07 mm |
| Outer diameter | 474 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 474 mm |
Show UNSPSC/ECL@SS
£ 422.95 excl. VAT
/ Each
£ 507.54 incl. VAT
- Usually arrives within 14 working days
