MECALINE 876814 P32B3019 16TR19 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P32B3019
Rubix:254A7544
EAN:3660338303906

Documents
Product details : MECALINE 876814 P32B3019 16TR19 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B3 - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
| ISO code | 32b-3 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 308.66 mm |
| Outer diameter | 329.1 mm |
| Total width | 180 mm |
| Crown circle diameter | 329.1 mm |
Show UNSPSC/ECL@SS
£ 374.69 excl. VAT
/ Each
£ 449.63 incl. VAT
- Usually arrives within 14 working days
