MECALINE 886958 P06B2017R 3DR17 BS DUPLEX HARDENED TOOTH PILOT BORED S

Sprocket Pilot Bore Duplex Hardened Teeth

See technical informationSee documents

References

Mecaline:P06B2017R
Rubix:254A9777
EAN:3660338403354
brand logo

Technical specifications

Chain pitch9.525 mm
Profileduplex (2)
Number of teeth17
See all Specifications

Documents

Product details : MECALINE 886958 P06B2017R 3DR17 BS DUPLEX HARDENED TOOTH PILOT BORED S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 17 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth17
ISO code06b-2
Materialc45 steel
Pilot bore diameter12 mm
Hub diameter40 mm
Pitch diameter51.83 mm
Outer diameter55.3 mm
Total width30 mm
Crown circle diameter55.3 mm
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
  • Usually arrives within 14 working days