MECALINE 857335 PMA16B2022 82-22 DUPLEX TAPER LOCK SPROCKET 22 TH

Sprocket - Taper Bore Type Duplex

See technical informationSee documents

References

Mecaline:PMA16B2022
Rubix:254A7707
Manufacturer :857335
EAN:3660338125966
brand logo

Technical specifications

Chain pitch25.4 mm
Profileduplex (2)
Number of teeth22
See all Specifications

Documents

Product details : MECALINE 857335 PMA16B2022 82-22 DUPLEX TAPER LOCK SPROCKET 22 TH


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 22 teeth (3020) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth22
ISO code16b-2
Materialc45 steel
Hub diameter140 mm
Pitch diameter178.48 mm
Outer diameter189.3 mm
Total width51 mm
Crown circle diameter189.3 mm
£ 57.77 excl. VAT
/ Each
£ 69.32 incl. VAT
  • Usually arrives within 14 working days