MECALINE 876153 P06B3040 3TR40 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P06B3040
Rubix:254A6862
EAN:3660338297298


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 40 |
Documents
Product details : MECALINE 876153 P06B3040 3TR40 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 40 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 40 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 121.4 mm |
| Outer diameter | 125.5 mm |
| Total width | 40 mm |
| Crown circle diameter | 125.5 mm |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Usually arrives within 14 working days