MECALINE 856672 05SPZ400 V-PULLEY 5G SPZ400 TB 3020
SPZ Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPZ400
Rubix:254A6501
Manufacturer :856672
EAN:3660338119576

Documents
Product details : MECALINE 856672 05SPZ400 V-PULLEY 5G SPZ400 TB 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 400 mm |
| Number of grooves | 5 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 5 |
| Rim width | 64 mm |
| Outer diameter | 404 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 61.01 excl. VAT
/ Each
£ 73.21 incl. VAT
- Usually arrives within 14 working days
