MECALINE 856717 06SPB335 V-PULLEY 6G SPB335 TB 3535
SPB Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPB335
Rubix:254A6525
Manufacturer :856717
EAN:3660338120015

Documents
Product details : MECALINE 856717 06SPB335 V-PULLEY 6G SPB335 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 335 mm |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 6 |
| Rim width | 120 mm |
| Outer diameter | 342 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 132.92 excl. VAT
/ Each
£ 159.50 incl. VAT
- In stock: Next day delivery
