MECALINE 03SPB224 856399 V-PULLEY 3G SPB 224 TL 2517
SPB Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPB224
Rubix:222A6516
Manufacturer :856399
EAN:3660338116865

Documents
Product details : MECALINE 03SPB224 856399 V-PULLEY 3G SPB 224 TL 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 3 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 63 mm |
| Outer diameter | 231 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 72.73 excl. VAT
/ Each
£ 87.28 incl. VAT
- In stock: Next day delivery
