MECALINE 856554 04SPZ112 V-PULLEY 4G SPZ112 TB 2012
SPZ Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPZ112
Rubix:254A6438
Manufacturer :856554
EAN:3660338118401

Documents
Product details : MECALINE 856554 04SPZ112 V-PULLEY 4G SPZ112 TB 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 112 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 4 |
| Type | 8 |
| Rim width | 52 mm |
| Outer diameter | 116 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 8.51 excl. VAT
/ Each
£ 10.21 incl. VAT
- Usually arrives within 14 working days
