MECALINE 03SPC200 856417 V-PULLEY 3G SPC 200 TL 2517
SPC Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPC200
Rubix:222A6525
Manufacturer :856417
EAN:3660338117046

Documents
Product details : MECALINE 03SPC200 856417 V-PULLEY 3G SPC 200 TL 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 200 mm |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | 3 |
| Rim width | 85 mm |
| Outer diameter | 209.6 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 103.56 excl. VAT
/ Each
£ 124.27 incl. VAT
- In stock: Next day delivery
