MECALINE 01SPB112 856216 V-PULLEY 1G SPB 112 TL 1610
SPB Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPB112
Rubix:222A6457
Manufacturer :856216
EAN:3660338115059

Documents
Product details : MECALINE 01SPB112 856216 V-PULLEY 1G SPB 112 TL 1610
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 112 mm |
| Number of grooves | 1 |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Type | 1 |
| Rim width | 25 mm |
| Outer diameter | 119 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Usually arrives within 14 working days
