SPZ Section Single Groove V-Pulleys
Profile | spz |
---|---|
Pitch diameter | 180 mm |
Number of grooves | 1 |
Profile | spz |
---|---|
Pitch diameter | 180 mm |
Number of grooves | 1 |
Taper bush | 1610 |
Type | 1 |
Rim width | 16 mm |
Outer diameter | 184 mm |
Width | 25 mm |
Material | cast iron gg25 |
In stock: Next day delivery