MECALINE 875491 06SPA170 V-PULLEY 6G SPA170 TB 2517
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA170
Rubix:254A6630
EAN:3660338290756

Documents
Product details : MECALINE 875491 06SPA170 V-PULLEY 6G SPA170 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 170 mm |
| Taper bush | 2517 |
| Material | cast iron |
| Number of grooves | 6 |
| Type | 3 |
| Rim width | 95 mm |
| Outer diameter | 175.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 30.36 excl. VAT
/ Each
£ 36.43 incl. VAT
- Usually arrives within 14 working days
