SPC Section Five Grooves V-Pulleys
Profile | SPC |
---|---|
Pitch diameter | 1250 mm |
Number of grooves | 5 |
Profile | SPC |
---|---|
Pitch diameter | 1250 mm |
Number of grooves | 5 |
Taper bush | 5050 |
Type | 5 |
Rim width | 136 mm |
Outer diameter | 1259.6 mm |
Width | 127 mm |
Material | Cast iron GG25 |
In stock: Next day delivery