MECALINE 1 SPZ 56 1008 56X1 SPZ SECTION SINGLE GROOVE V PULLEY
SPZ Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPZ056
Rubix:45036501
Manufacturer :856234
EAN:3660338115233

Documents
Product details : MECALINE 1 SPZ 56 1008 56X1 SPZ SECTION SINGLE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1008) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 56 mm |
| Taper bush | 1008 |
| Material | cast iron gg25 |
| Number of grooves | 1 |
| Type | 9 |
| Rim width | 37 mm |
| Outer diameter | 60 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 14.20 excl. VAT
/ Each
£ 17.04 incl. VAT
- Usually arrives within 14 working days
