FENNER TAPER LOCK PULLEY QXPZ SECTION 67MM 3 GROOVE TAPER BORED 1108

V-pulley for taper bush

See technical information

References

Fenner:SPZ67X3-FEN
Rubix:406A0949
Manufacturer :031Z0073
brand logo

Technical specifications

Profilespz
Pitch diameter67 mm
Number of grooves3
See all Specifications

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 67MM 3 GROOVE TAPER BORED 1108


Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 67 SPZ 3 TL 1108

Technical specifications


Attributes
Profilespz
Pitch diameter67 mm
Number of grooves3
Taper bush1108
Materialcast iron (gg25)
Type6
Rim width40 mm
Outer diameter71 mm
Width42 mm
£ 22.10 excl. VAT
/ Each
£ 26.52 incl. VAT
  • Delivery usually within ( 2 ) days