MECALINE 856759 06SPZ140 V-PULLEY 6G SPZ140 TB 2517
SPZ Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPZ140
Rubix:254A6551
Manufacturer :856759
EAN:3660338120435

Documents
Product details : MECALINE 856759 06SPZ140 V-PULLEY 6G SPZ140 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 140 mm |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 2 |
| Rim width | 76 mm |
| Outer diameter | 144 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
- Usually arrives within 14 working days
